Beli high pressure water di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp71.999.900

    NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Hot Water High Pressure Cleaner is the right choice to clean surface from stubborn oil, grease, etc. Combination between cleaning impact and appropriate water temperature will give maximum cleaning result and speed.
    atribut:
    • Motor Specification (rpm): 1450
  2. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  3. Samurai BLACK High-Pressure Air Hose
    Mulai

    Rp2.799.900

    Samurai BLACK High-Pressure Air Hose
    atribut:
    • Color: Dandy Red x Black Line
    • Hose Inner Dia.xOuter Dia. (mm): 6.0x10.0
    • Inner Diameter (Φmm): 6
    • Maximum Operating Pressure (MPa): 4
    • Suitable Tube Outer Diameter (Φmm): 10
  4. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  5. NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp2.999.900

    NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
  6. TRUSCO High-Pressure Hose with One-Touch Coupling (Selang Udara)
    Mulai

    Rp3.299.900

    TRUSCO High-Pressure Hose with One-Touch Coupling (Selang Udara)
    Deskripsi:
    The surface is specially processed to prevent entanglement. Super soft type with excellent workability.High pressure air hose* The socket and plug use a high-voltage type only. General-purpose couplers cannot be used.
    atribut:
    • Inner Diameter (mm): 6
    • Outer Diameter (mm): 10
    • Operating Temperature Range (°C): -10 to 60
    • Compatible Air Reel: TAHP-D
    • Connection Joint: High-pressure plug 22HPP (R1/4 left-hand thread), High-pressure one-touch lock 22HPS (R1/4 left-hand thread)
    • Color: Dark Green
    • Fluid Used: air
    • Material: PVC elastomer
    • Total Length (m): 30
    • Working Pressure (MPa): 3.0
  7. NILFISK High Pressure Cleaner
    Mulai

    Rp2.199.900

    NILFISK High Pressure Cleaner
    Deskripsi:
    Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
  8. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  9. TEKIRO High Pressure Hose (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO High Pressure Hose (Selang Angin)
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  10. NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp31.999.900

    NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    The MC 7P industrial class cold water high pressure washer combines the renowned and unmatchable lifetime and quality of the C3, 4 piston pump with optimal ergonomics and mobility to offer an innovative and unbeatable partner for applications in heavy industry, large agriculture, transport and valetting, shipping and food industry. The MC 7P is equipped with the well-known industrial C3 pump: 4 ceramic pistons, double roller bearings, flow activated unloader system and 1450rpm motor for high intensity use with maximum performance and comfort. Capable of accepting 85Degrees C inlet water, the MC 7P can be used as an effective hot water cleaner if your environment permits. The pump is also known for use with salt water and in a wide range of harsh environments. The result is optimised workload, high cleaning efficiency, reduced downtime and long lifetime. - C3 4 ceramic piston pump with 85Degrees C inlet temperature. - Tough and sturdy design with 30mm steel frame. - Optimal storage and transport with foldable handle and easy lifting points. - High mobility with large rear wheels and front castor wheel. - Easy accessibility to pump. - Optimal service concept, Ergonomic accessory concept. - Flow activated control system. - Low pump oil safety function. - Water adjustment at pump head. - 2 detergent tanks and 2-way dosing valve.
  11. monotaro.id Stretch Film Manual 17micron (Plastic Wrap)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp16.900

    monotaro.id Stretch Film Manual 17micron (Plastic Wrap)
    Deskripsi:
    monotaro.id Strect Film bisa digunakan untuk membungkus barang-barang yang telah disusun rapi untuk memudahkan transportasi pengiriman, melindungi barang dari hujan dan debu, mengurangi kerusakan selama pengangkutan, meningkatkan keamanan kerja dan meningkatkan kecepatan memuat ataupun membongkar barang.
    atribut:
    • Color: Transparent
  12. KARCHER High Pressure Hose
    Mulai

    Rp2.799.900

    KARCHER High Pressure Hose
    Deskripsi:
    This is an extension high-pressure hose that connects to the standard high-pressure hose and allows for a wider range of work. (Actual size) Length approximately 10m
  13. Multi (Tissue) Tisu Wajah
    23%
    Rating:
    96% of 100
    (50)
    Mulai

    Rp5.900

    Multi (Tissue) Tisu Wajah
    Deskripsi:
    Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.
    atribut:
    • Number of Ply: 2
    • Material: Natural Virgin Fiber
  14. LAVOR Hot Water High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp46.999.900

    LAVOR Hot Water High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)
    atribut:
    • Number of Pole: 4 Poles TS With Joint
  15. KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    Mulai

    Rp30.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    atribut:
    • Compatible for: Profesional floor care used
  16. FASA Hot Water High Pressure
    Mulai

    Rp19.999.900

    FASA Hot Water High Pressure
    Deskripsi:
    - Burner regulation, optimized combustion- Three high durability steel pistons, aluminium axial pump head with built-in bypass valve- Vertical burner with high thermal efficiency steel coil- Safety valve- Automatic temperature regulation- Ergonomic handle complete with accessory holder.- Automatic Stop System- Power cable with plug
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50
    • Rotation Speed (rpm): 2800
  17. KARCHER Professional High Pressure Cleaners Engine Hot Water
    Mulai

    Rp189.999.900

    KARCHER Professional High Pressure Cleaners Engine Hot Water
    Deskripsi:
    Thanks to its abundant equipment features, powerful Yanmar diesel engine and sturdy pipe frame, our heated HDS 1000 De high-pressure cleaner can confront the challenges that other machines cannot. High-quality components – the high-pressure pump is fitted with a brass cylinder head, stainless steel valves and chrome-nickel-coated stainless steel pistons – ensure an extremely long service life even with tough, continuous use. Our new EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, ensures effortless operation, while our patented EASY!Lock quick-release fasteners make set-up and dismantling five times faster than with conventional screw connections, but are just as durable and robust. The comprehensive safety equipment, consisting of a float with integrated calcification protection (DGT) which ensures separation from the drinking water network, various safety valves, as well as oil, water and fuel shortage protection, guarantees the machine's availability at all times. A robust frame protects the components and makes transport easier. Equipment - Spray gun, EASY!Force Advanced - Spray gun - High-pressure hose, 15 m - Spray lance, 1050 mm - Cage frame - Electro start - Power nozzle - Servo Control - Sturdy tubular steel frame for handling with crane - Motor, Diesel
Daftar Harga high pressure water Terbaru October 2026
NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp71.999.900
KARCHER Professional High Pressure Cleaners Hot WaterRp60.999.900
Samurai BLACK High-Pressure Air HoseRp2.799.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)Rp2.999.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
TRUSCO High-Pressure Hose with One-Touch Coupling (Selang Udara)Rp3.299.900
NILFISK High Pressure CleanerRp2.199.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
TEKIRO High Pressure Hose (Selang Angin)Rp139.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)